Instinct, Safety Glasses, Anti-Scratch, Blue Mirror Lens, Black Frame, Half-Frame
Mfr # S2823
Zoro # G9994171
product price: $10.95
/eaKey Features
Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2823
Zoro #
G9994171
UPC #
603390130236
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Instinct
Standards
ANSI Z87.1-2010, CSA Z94.3, MIL-PRF-31013, CLAUSE 3.5.1.1
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Includes
Cushioned Brow Guard
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Bayonet
Arm Color
Black
Dielectric Protection
No
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Instinct(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cushioned Brow Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.