Livewire, Safety Glasses, Anti-Fog, Espresso Lens, Black Frame, Full-Frame

  • Mfr # S2601HS

  • Zoro # G0689766


product price: $22.65
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2601HS
Zoro #
G0689766
UPC #
603390021367
Country of Origin
China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Espresso
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Livewire
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Metal Detectable
No
Includes
Adjustable Detachable Cord
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
Yes
Brow Lining Material
Polycarbonate
Arm Color
Black
Arm Tip Type
Straight
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
Yes
Padding Location
Nose Bridge, Temples
Application
General Purpose
Lining Location
Brow, Eye Socket
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Espresso, Polarized Lens No, Lens Coating Not Applicable, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.