Livewire, Safety Glasses, Anti-Fog, SCT-Low IR Lens, Black Frame, Full-Frame
Mfr # S2609XP
Zoro # G316245956
product price:Â $16.79
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2609XP
Zoro #
G316245956
UPC #
603390129681
Country of Origin
Unknown
Dimensions
Adjustable Arm Length
Adjustable
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
SCT-Low IR
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Livewire
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Includes
Adjustable Strap
Gender
Unisex
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Description
Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color SCT-Low IR, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.