Livewire, Safety Glasses, Anti-Fog, Shade 5.0 Lens, Black Frame, Full-Frame

  • Mfr # S2608XP

  • Zoro # G5409835


product price: $19.99
/ea

Key Features

Lens Color
Shade 5.0
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2608XP
Zoro #
G5409835
UPC #
603390129674
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Shade 5.0
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Livewire
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.99% UVA/UVB
Includes
Adjustable Detachable Cord
Photochromatic Lens
No
Arm Tip Type
Straight
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.