Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livewire, Safety Glasses, Hydroshield Anti-Fog, Amber Lens, Black Frame, Full-Frame

  • Mfr # S2602HS

  • Zoro # G8096518


product price: $22.65
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Hydroshield Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2602HS
Zoro #
G8096518
UPC #
00603390132124
Country of Origin
China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Hydroshield Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Livewire
Standards
ANSI, CSA
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Includes
Adjustable Detachable Cord
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Straight
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Not Applicable, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.