N-Vision, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Amber Lens, Black, Gray Frame

  • Mfr # T56555BA

  • Zoro # G4446407


product price:  $10.29
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Elasto Lt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T56555BA
Zoro #
G4446407
UPC #
821812755496
Country of Origin
Canada

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Elasto Lt
Foam Lined
No
Series
N-Vision
Frame Style
Wraparound
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
Includes
1 Safety Glasses
Arm Tip Type
Non-Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series N-Vision, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Elasto LT, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes 1 Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products