Zoro Homepage

Nylon Headgear

  • Mfr # S9500

  • Zoro # G5249517


product price: $30.19
/ea

Key Features

Color
Black
Material
Nylon
For Use With
UVEX TURBOSHIELD Only
Dielectric Protection
Yes
Standards
ANSI Z871, CSA Z943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9500
Zoro #
G5249517
UPC #
040025101771
Country of Origin
China

Details

Item
Headgear
Color
Black
Material
Nylon
For Use With
UVEX TURBOSHIELD Only
Dielectric Protection
Yes
Standards
ANSI Z871, CSA Z943
Features
Patented Quick Change Visor Mounting System, Ergonomically Designed Adjustment Mechanisms, Positive Stops In Raised and Lowered Position, Head Comfort Cradle System
Headgear Color
Black
Includes
Ratchet Headgear
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Material
Nylon
Headgear Style
Single Crown
Compatible with Series
Turboshield(TM)
Suspension Adjustment Type
Ratchet
Compatible with Brand
Uvex
Compatible with Manufacturer Model Number
S9550, S9555, S9560, S9565, S9570, S9575
Compatible Manufacturer Part Number
S9550, S9555, S9560, S9565, S9570, S9575
Compatible Manufacturer Model Number
S9550, S9555, S9560, S9565, S9570, S9575
For Use With Mfr. Model Number
S9550, S9555, S9560, S9565, S9570, S9575
Compatible with Manufacturer Model No.
S9550, S9555, S9560, S9565, S9570, S9575
Compatible with Mfr. Model No.
S9550, S9555, S9560, S9565, S9570, S9575
For Use with Mfr Model Number
S9550, S9555, S9560, S9565, S9570, S9575
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
S9550, S9555, S9560, S9565, S9570, S9575
Compatible Mfr. Model Number
S9550, S9555, S9560, S9565, S9570, S9575

Description

Face Shield Frame, Color Black, Compatible with Brand Uvex, Compatible with Grainger Part Number 21UN80, 21UN81, 21UN82, 21UN83, 21UN84, 21UN85, Compatible with Manufacturer Model Number S9550, S9555, S9560, S9565, S9570, S9575, Compatible with Series Turboshield(TM), Dielectric Protection Yes, Features Quick Change Visor Mounting System, Positive Stops In Raised and Lowered Position, For Use With Face Shield Visor, Headgear Style Single Crown, Includes Ratchet headgear, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.