OTG Rimless Safety Glasses w/Black Temple, Clear Lens w/Uvextreme Anti-Fog Coating, Ultra-Dura Hardco
- Mfr # AT01CLXTR
- Zoro # G124206378
product price:Â
$
16.95
/ea
Sold in multiples of 10 for
$169.50
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT01CLXTR
- Zoro #
- G124206378
- UPC #
- -
- Country of Origin
- Mexico
- Frame Color
- Black
Dimensions
- Eyewear Size
- OS
Description
PC unilens: Uvextreme Anti-Fog and Ultra-dura Hardcoat (HC), Economical lens replacement system, Fits over prescription eyewear, Polycarbonate lens coatings available in Ultra-dura HC coating and Uvextreme anti-fog coating, Available in Duoflex temple styles, Meets ANSI Z87.1+, Meets CSA Z94.3. OTG Rimless Safety Glasses w/Black Temple,Clear Lens w/Uvextreme Anti-Fog Coating,Ultra-Dura Hardcoat
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.