OTG Rimless Safety Glasses w/Black Temple, IR Filter Shade Lens w/Anti-Fog, Anti-Scratch Hard Coating
- Mfr # S2505
- Zoro # G624202146
product price:Â
$
19.59
/ea
Sold in multiples of 10 for
$195.90
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2505
- Zoro #
- G624202146
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Impact resistant nylon frames, Single, replaceable polycarbonate lens with molded side shields, Ultra-dura or Uvextreme lens coating, Designed to fit over prescription eyewear, Meets ANSI Z87.1+, Meets CSA Z94.3. OTG Rimless Safety Glasses w/Black Temple,IR Filter Shade Lens w/Anti-Fog,Anti-Scratch Hard Coating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.