OTG Rimless Safety Glasses with Black Temple and Clear Lens with Anti-Scratch Hard Coating
- Mfr # S2510
- Zoro # G524209801
product price:Â
$
16.29
/ea
Sold in multiples of 10 for
$162.90
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2510
- Zoro #
- G524209801
- UPC #
- -
- Country of Origin
- Mexico
- Frame Color
- Black
Dimensions
- Eyewear Size
- OS
Description
Impact resistant nylon frames, Single, replaceable polycarbonate lens with molded side shields, Ultra-dura or Uvextreme lens coating, Designed to fit over prescription eyewear, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.