Plus Gallon Refill
Mfr # S482
Zoro # G9361939
product price: $26.89
/eaKey Features
Includes
Refill
Lens Treatment Properties
Anti-Static
For Use With
Any Wet Lens Cleaning Stations
Solution Type
Non-Silicone
Bottle Size
128 fl oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S482
Zoro #
G9361939
UPC #
364809510246
Country of Origin
United States
Dimensions
Bottle Size
128 fl oz
Details
Item
Lens Cleaning Solution
Includes
Refill
Lens Treatment Properties
Anti-Static
For Use With
Any Wet Lens Cleaning Stations
Solution Type
Non-Silicone
Compatible with Product Type
Safety Glasses
Includes Pump
Pump Not Included
Description
Lens Cleaning Solution, Bottle Size 128 fl oz, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Safety Glasses, For Use With Any Wet Lens Cleaning Stations, Includes Refill, Includes Pump Pump Not Included, Lens Treatment Properties Anti-Static, Solution Type Non-Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.