Shop UVEX
See all product information
Create Account
Rimless Clear Safety Glasses With Gray Anti-Scratch and Hard Coat Lens
- Mfr # A801
- Zoro # G724210058
product price:Â
$
5.85
/ea
Sold in multiples of 10 for
$58.50
Key Features
Eyewear Size
OS
Frame Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A801
- Zoro #
- G724210058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Gray
Description
Temples feature aggressive sports styling and soft, padded inserts with extra flex built in for more comfort, Soft nosepiece conforms to various nose bridge shapes for added comfort and a non-slip fit, 9 Base polycarbonate hard coat lenses provide a 180 degrees field of distortion-free vision, Extra "flex" built into the temple for increased tension control, Provides 99. 9% UV protection, Meets ANSI Z87.1+
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.