Rimless Safety Glasses w/Blue Frame, Blue Mirror Lens w/Anti-Scratch Coating and Hardcoat
- Mfr # SVP206
- Zoro # G024211229
product price:Â
$
4.25
/ea
Sold in multiples of 10 for
$42.50
Key Features
Frame Color
Blue
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVP206
- Zoro #
- G024211229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Blue
Description
Very lightweight, full 10-base wrap-around coverage, Flexible temple tips for comfortable, secure fit, U6 grade - level lens filters > 99.9% UVB/UVA for far and near UV transmittance, Dielectric frame, Stylish simplicity at excellent value, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.