Rimless Safety Glasses with Foam Padding, Clear Lens and Anti-Fog Coating
- Mfr # S4040PLUS
- Zoro # G524212825
product price:Â
$
15.15
/ea
Sold in multiples of 10 for
$151.50
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4040PLUS
- Zoro #
- G524212825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Indirect ventilation channels on the foam and sub-frame provide superior dust filtration keeping debris out of the eyes, Frameless, unilens design allows for wide-field peripheral vision, Quick-release hinge system converts easily from temples to headband, Removable temples and standard adjustable headband included, Hypoallergenic latex-free option available, 100% Non-conductive dielectric design, Can be worn in environments where accidental exposure to electrical charge is possible, Uvextra anti-fog coated lens reduces fogging, keeping lenses clear, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.