Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Frameless
Mfr # S4040Plus
Zoro # G116066355
product price: $10.99
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4040Plus
Zoro #
G116066355
UPC #
603390134500
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Foam
Frame Style
Traditional
Standards
ANSI Z87.1+, CSA Z94.3
Includes
Cord
Arm Color
Black
Arm Tip Type
Wraparound
Frame Features
Dielectric
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Brow, Eye Socket, Nose Bridge
Nose Bridge Adjustment Type
Flexible
Temple Adjustment Type
Pressure Diffusion
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Headband
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Frame Material Foam, Lens Material Polycarbonate, Includes Cord, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.