Zoro Homepage

Safety Glasses, Anti-Scratch, Clear Lens, Metallic Black Frame

  • Mfr # 763-S4200

  • Zoro # G006437555


product price: $10.89
/ea

Key Features

Lens Color
Clear
Frame Color
Metallic Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
ANSI Z87.1+ Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763-S4200
Zoro #
G006437555
UPC #
603390120305
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Metallic Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
ANSI Z87.1+ Compliant
Eyewear Frame Style
Wraparound
Weight
0.048 lbs

Description

Proprietary Floating Lens design and expanding wraparound brow provide premium fit flexibility. Soft, conforming nosepiece features flexible "fingers" to minimize slippage. Contoured, no-pressure temple tips ensure wearing comfort. Specs weigh less than an ounce–comfort never felt so light. 99.9% ultra-violet protection. Meet ANSI Z87.1+ high-impact standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.