Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens

  • Mfr # A705

  • Zoro # G2831753


product price:  $3.55
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A705
Zoro #
G2831753
UPC #
603390131219
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uvextra Fog Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
A700
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
UV Protection
99.9% UV Protection
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Application
General Purpose
Includes Scratch-Resistant Lens Coating
No
Includes Brow Lining
No
Includes Padded Arms
Yes
Arm Tip Type
Wraparound
Includes Anti-Fog Lens Coating
Yes
Arm Color
Clear
Includes Padded Nose Piece
No
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Dielectric Protection
Yes
Brow Lining Material
Foam
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Eye Socket Lining Material
Foam

Description

Safety Glasses, Series A700, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.