Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens

  • Mfr # S2970HS

  • Zoro # G9183557


product price: $14.59
/ea

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2970HS
Zoro #
G9183557
UPC #
603390131240
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Hypershock
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Green Environmental Attribute
Does not Contain Formaldehyde
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Includes
Cord
Includes Polarized Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Arm Color
Clear
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
Yes
Includes Brow Lining
Yes
Arm Tip Type
Straight
Includes Padded Nose Piece
Yes
Application
Military
Dielectric Protection
Yes
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
MMT+
Adjustable Pieces
Temple, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Lining Location
Brow
Padding Location
Nose Bridge

Description

Safety Glasses, Series Uvex Hypershock, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.