Safety Goggles, Clear Lens, Anti-Scratch & HydroShield Anti-Fog, Elastomer Frame, Uvex Avatar Plus

  • Mfr # AG01CLHSI

  • Zoro # G513344575


product price: $19.99
/ea

Key Features

Frame Material
Elastomer, Polypropylene
Frame Color
Black
Lens Color
Clear
Lens Coating
HydroShield(R) Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG01CLHSI
Zoro #
G513344575
UPC #
603390134555
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Safety Goggles
Frame Material
Elastomer, Polypropylene
Frame Color
Black
Lens Color
Clear
Lens Coating
HydroShield(R) Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
AVATAR(TM) PLUS
Standards
ANSI Z87+, CSA Z94.3, EN166, UKCA
Gender
Unisex
Dielectric Protection
Yes
Photochromatic Lens
No
Includes
Cord
Metal Detectable
No
Band Material
Neoprene
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Black, Gray
Frame Type
Full-Frame
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
Yes
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
No
Application
General Purpose
Adjustable Nose Piece
No
Includes Padded Nose Piece
No
Hinge Type
Barrel Hinge
Includes No Lens Coatings
No
Includes Eye Socket Lining
Yes
Brow Lining Material
Elastomer, Polypropylene
Includes Reader Lens
Reader Lens Not Included
Frame Features
Dielectric
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Face Shield
Face Shield Not Included
Lining Location
Brow, Eye Socket
Adjustable Locations
Straps

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Polypropylene, Dielectric Protection Yes, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Elastomer, Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Cord, Includes Anti-Fog Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.