Shop UVEX

Safety Goggles, Clear Lens, Anti-Scratch & HydroShield Anti-Fog, Neoprene Band, Uvex Avatar Plus

  • Mfr # AG01CLHS
  • Zoro # G713344108

product price: 
$
18.79
/ea

Key Features

Frame Material
Elastomer, Polypropylene
Frame Color
Black
Lens Color
Clear
Lens Coating
HydroShield(R) Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AG01CLHS
Zoro #
G713344108
UPC #
603390134548
Country of Origin
Mexico
Item
Safety Goggles
Frame Material
Elastomer, Polypropylene
Frame Color
Black
Lens Color
Clear
Lens Coating
HydroShield(R) Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Series
AVATAR(TM) PLUS
Frame Style
Wraparound
Standards
ANSI Z87+, CSA Z94.3, EN166, UKCA
X-Ray Detectable
No
Dielectric Protection
Yes
Gender
Unisex
Includes
Cord
Metal Detectable
No
Band Material
Neoprene
Photochromatic Lens
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Full-Frame
Arm Color
Black, Gray
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
Yes
Hinge Type
Barrel Hinge
Application
General Purpose
Includes Brow Lining
Yes
Includes Padded Arms
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Brow Lining Material
Elastomer, Polypropylene
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Adjustable Nose Piece
No
Includes Reader Lens
Reader Lens Not Included
Lining Location
Brow, Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Dielectric
Includes Face Shield
Face Shield Not Included
Adjustable Locations
Straps

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Polypropylene, Dielectric Protection Yes, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Elastomer, Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Cord, Includes Anti-Fog Lens Coating Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.