Safety Goggles, Clear Lens/Blue Frame, Anti-Fog & Anti-Scratch, Non-Vented, Dielectric, Seismic Series

  • Mfr # S0620HS

  • Zoro # G0335960


product price:  $23.29
/ea

Key Features

Frame Material
Polycarbonate
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Goggles
Series
Seismic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0620HS
Zoro #
G0335960
UPC #
603390131714
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polycarbonate
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Goggles
Series
Seismic
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
Gender
Unisex
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
X-Ray Detectable
No
Polarized Lens
No
Foam Lined
Yes
Metal Detectable
No
Includes
Headband
Includes Anti-Static Lens Coating
No
Brow Lining Material
Polycarbonate
Adjustable Locations
Straps
Includes No Lens Coatings
No
Includes Eye Socket Lining
Yes
Nose Bridge Material
Elastomer
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Eye Socket Lining Material
Polyurethane
Dielectric Protection
Yes
Includes Brow Lining
No
Application
General Purpose
Venting Type
Non-Vented
Frame Type
Full-Frame
Arm Color
Blue
Arm Tip Type
Headband Convertible
Frame Features
Dielectric
Includes Face Shield
Face Shield Not Included
Band Material
Neoprene
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Lining Location
Eye Socket

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Neoprene, Brow Lining Material Polycarbonate, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Blue, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products