Semi-Rimless Gray Safety Glasses with Clear Lens and Anti-Scratch, Hard Coating
- Mfr # A900
- Zoro # G024204818
product price:Â
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Key Features
Eyewear Size
OS
Frame Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A900
- Zoro #
- G024204818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Gray
Description
Sporty, 8 Base wrap-around polycarbonate lens, Non-slip rubber nose bridge, Temples with soft, padded inserts provide a comfortable fit, Provides 99.9% UV protection, PC lens for readers: HC, 3 diopters: +1.5, +2.0 and +2.5., Meets ANSI Z87.1+, Meets CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.