Semi-Rimless Readers w/Black Frame, Clear Lens and Anti-Scratch, Hard Coating, +1.50 Diopter
- Mfr # A950
- Zoro # G724210522
product price:Â
$
15.35
/ea
Sold in multiples of 10 for
$153.50
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A950
- Zoro #
- G724210522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Sporty, 8 Base wrap-around polycarbonate lens, Non-slip rubber nose bridge, Temples with soft, padded inserts provide a comfortable fit, Provides 99.9% UV protection, +1.5 Diopter, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.