Semi-Rimless Safety Glasses w/Black Frame, Clear Lens w/Ultra-Dura Hardcoat, +1.50 Diopter
- Mfr # AS01RD15UD
- Zoro # G824212815
product price:Â
$
13.35
/ea
Sold in multiples of 10 for
$133.50
Key Features
Frame Color
Green
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS01RD15UD
- Zoro #
- G824212815
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Green
Description
Lightweight design for all-day comfort, Soft material nose bridge and floating nose pad for a secure fit, Flexible temple design to reduce pressure on the face, Interchangeable lenses available in various tints and coatings, Ultra-dura hard coat is a durable, permanently bonded anti-scratch layer designed to enhance resistance to surface wear and certain chemicals, +1.50 Dipoter, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.