Semi-Rimless Safety Glasses with Black Frame, Clear Lens with Ultra-Dura Hardcoat
- Mfr # S3200
- Zoro # G124205982
product price:Â
$
14.69
/ea
Sold in multiples of 10 for
$146.90
Key Features
Frame Color
Black
Eyewear Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3200
- Zoro #
- G124205982
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Unparalleled comfort, protection and style, Dual 9 Base wrap-around lens provides uncompromised peripheral vision and protection, Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage, Soft elastomer brow guard diffuses and deflects impact, Adjustable lens inclination and temple length, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.