Shop UVEX
See all product information
Create Account
Semi-Rimless Safety Glasses with Black Frame, SCT Gray Lens and Hydroshield Anti-Fog Coating
- Mfr # S3303HS
- Zoro # G924201962
product price:Â
$
20.35
/ea
Sold in multiples of 10 for
$203.50
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3303HS
- Zoro #
- G924201962
- UPC #
- -
- Country of Origin
- Mexico
- Frame Color
- Black
Dimensions
- Eyewear Size
- OS
Description
Cushioned comfort and adjustability, Extended wrap-around lens for up to 20% more extra cheek and side coverage, Soft, flexible nose fingers conform to fit a variety of nasal profiles, Available with a variety of high-performance lens coating options, Available with cushioned temples for all-day comfort, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.