SVP200, Safety Glasses, Anti-Fog, Clear Lens, Blue Frame, Frameless

  • Mfr # SVP205

  • Zoro # G0747929


product price:  $2.35
/ea
Sold in multiples of 10 for $23.50

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVP205
Zoro #
G0747929
UPC #
603390122859
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SVP200
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Arm Color
Blue
Includes No Lens Coatings
No
Dielectric Protection
Yes
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
No
Arm Tip Type
Flexible
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
No
Includes Padded Arms
Yes
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Temples
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose

Description

Safety Glasses, Series SVP200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.