SVP200, Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless

  • Mfr # SVP201

  • Zoro # G0747658


product price:  $2.99
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVP201
Zoro #
G0747658
UPC #
603390087851
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SVP200
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Photochromatic Lens
No
Arm Tip Type
Flexible
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Arm Color
Clear
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
No
Application
General Purpose
Padding Location
Temples
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series SVP200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.