Zoro Homepage

SVP200, Safety Glasses, Anti-Scratch, Blue Mirror Lens, Blue Frame, Frameless

  • Mfr # SVP206

  • Zoro # G0747743


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP206
Zoro #
G0747743
UPC #
603390132483
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SVP200
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Flexible
Dielectric Protection
Yes
Arm Color
Blue
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series SVP200, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANZI Z87.1-2015, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.