SVP400, Safety Glasses, Anti-Scratch, Gray Lens, Gray Frame, Frameless
Mfr # SVP402
Zoro # G6290020
product price: $3.49
/eaSold in multiples of 10 for $34.90
Key Features
Frame Type
Frameless
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVP402
Zoro #
G6290020
UPC #
603390132575
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
SVP400
Standards
ANSI Z87.1
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Arm Tip Type
Flexible
Includes Polarized Lens Coating
No
Arm Color
Gray
Description
Safety Glasses, Series SVP400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.