Tirade(TM), Safety Glasses, Anti-Fog, Gray Mirror Lens, Black Frame, Frameless

  • Mfr # S4043

  • Zoro # G9994101


product price:  $12.59
/ea

Key Features

Lens Color
Gray Mirror
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4043
Zoro #
G9994101
UPC #
603390130311
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Tirade(TM)
Standards
ANSI Z87.1-2010, CSA Z94.3
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes
Cord
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
No
Dielectric Protection
Yes
Arm Color
Black
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series Tirade(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Mirrored, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.