Zoro Homepage

Uvex Spec Case W Zipper, Blk

  • Mfr # S491

  • Zoro # G1753586


product price: $8.25
/ea

Key Features

Material
Nylon
Color
Black
For Use With
Uvex Eyewear
X-Ray Detectable
Yes
Dimensions
4 in H x 7-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S491
Zoro #
G1753586
UPC #
040025108572
Country of Origin
United States

Dimensions

Dimensions
4 in H x 7-1/2 in W
Width
7 1/2 in
Height
4 in
Length
8 in

Details

Item
Carryall Case
Material
Nylon
Color
Black
For Use With
Uvex Eyewear
X-Ray Detectable
Yes
Style
Soft Bag
Compatible with Brand
Uvex
Closure
Zipper
Compatible with Product Type
Glasses
Includes Belt Clip
Belt Clip Not Included
Compatible with Series
Uvex

Description

Carryall Case, Closure Zipper, Color Black, Compatible with Product Type Glasses, Compatible with Brand Uvex, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Uvex, Height 4 in, Includes Not Applicable, Includes Belt Clip Belt Clip Not Included, Length 8 in, Material Nylon, Style Soft Bag, Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.