Uvex Stealth Otg Goggle Clear Lens Tint Hydroshield Af Coated Replacement Lenses
Mfr # S740HS
Zoro # G8096560
product price: $15.25
/eaKey Features
For Use With
54EM90, Stealth OTG Goggles 54EM89
Compatible with Brand
Uvex
Compatible with Series
Stealth(TM)
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S740HS
Zoro #
G8096560
UPC #
603390132018
Country of Origin
Mexico
Details
Item
Replacement Lens
For Use With
54EM90, Stealth OTG Goggles 54EM89
Compatible with Brand
Uvex
Compatible with Series
Stealth(TM)
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
Lens Color
Clear
Standards
ANSI Z87.1, CSA Z94.1
UV Protection
99.9 %
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Compatible with Manufacturer Model Number
S3970HS, S3970HSF
Compatible Manufacturer Part Number
S3970HS, S3970HSF
Compatible Manufacturer Model Number
S3970HS, S3970HSF
For Use With Mfr. Model Number
S3970HS, S3970HSF
For Use with Mfr Model Number
S3970HS, S3970HSF
Compatible with Mfr. Model No.
S3970HS, S3970HSF
Features
Anti-Fog, Scratch-Resistant
Compatible with Manufacturer Model No.
S3970HS, S3970HSF
Compatible Pump Manufacturer Part Number
S3970HS, S3970HSF
Compatible Mfr. Model Number
S3970HS, S3970HSF
Description
Replacement Lens, Clear Lens Color, Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens Coating, Polycarbonate Lens Material, 99.90 Percent UV Protection, For Use With Stealth OTG Goggles 54EM89, 54EM90, Standards ANSI, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.