33 lb, .001 lb High resolution counting bench scale, 11x13 inch Base, RS232, Rechargeable Battery

  • Mfr # PSCII-HRC-15EL

  • Zoro # G711495055


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
23 in
Includes
Stainless Steel Platter and Power Adaptor
Material
Cast Aluminum and ABS Plastic
Color
Blue, Cream, Brown
Diameter
Inside: 15 in; Outside: 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCII-HRC-15EL
Zoro #
G711495055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weighing Surface Depth
23 in
Diameter
Inside: 15 in; Outside: 14 in

Details

Capacity
15 lb
Includes
Stainless Steel Platter and Power Adaptor
Material
Cast Aluminum and ABS Plastic
Color
Blue, Cream, Brown
Special Features
High precision Counting Scale. Able to connect to 2 weighing bases. Various connectivity outputs including RS232, Wi-Fi, Bluetooth, USB.
Output Voltage
12V 1A
Shape
Rectangular
For Use With
Small manufactured parts and kit pulling in a manufacturing setting
Application
Small piece counting in a manufacturing setting. Carton or box filling. High value componets counting. Product look up and description for various amount of PLUs.

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.