
66 lb, .002 lb High resolution counting bench scale, 11x13 inch Base, RS232, Rechargeable Battery
Mfr # PSCII-HRC-30EL
Zoro # G811495061
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
23 in
Includes
Stainless Steel Platter and Power Adaptor
Special Features
High precision Counting Scale. Able to connect to 2 weighing bases. Various connectivity outputs including RS232, Wi-Fi, Bluetooth, USB.
Diameter
Inside: 15 in; Outside: 14 in
Material
Cast Aluminum and ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSCII-HRC-30EL
Zoro #
G811495061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Weighing Surface Depth
23 in
Diameter
Inside: 15 in; Outside: 14 in
Details
Capacity
30 lb
Includes
Stainless Steel Platter and Power Adaptor
Special Features
High precision Counting Scale. Able to connect to 2 weighing bases. Various connectivity outputs including RS232, Wi-Fi, Bluetooth, USB.
Material
Cast Aluminum and ABS Plastic
Color
Blue, Cream, Brown
Application
Small piece counting in a manufacturing setting. Carton or box filling. High value componets counting. Product look up and description for various amount of PLUs.
For Use With
Small manufactured parts and kit pulling in a manufacturing setting
Shape
Rectangular
Output Voltage
12V 1A
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.