Shop UWS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100-Gallon Rectangle Aluminum Transfer Tank
- Mfr # TT-100-RT-T-P
- Zoro # G7823673
product price:Â
$
1,436.99
/ea
Key Features
Width
26.25 in
Length
50 in
Height
24.25 in
Color
Bright Aluminum
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-100-RT-T-P
- Zoro #
- G7823673
- UPC #
- 672078084536
- Country of Origin
- United States
- Color
- Bright Aluminum
- Shape
- Rectangle
- Item
- Transfer Tank
- Material
- Aluminum
- Tank Capacity
- 100 gal
Dimensions
- Width
- 26.25 in
- Length
- 50 in
- Height
- 24.25 in
Description
UWS transfer tanks offer the perfect solution for transporting chemicals, solutions and other non-flammable liquids to your next jobsite. Each tank features corrosion-resistant aluminum construction, a commercial-grade ventilation cap and an optimal fit and capacity to suit your truck and lifestyle. The heavy-duty aluminum alloy construction provides the tank with structural strength, while keeping it lightweight and resilient to corrosion. The commercial-grade vented cap allows for proper ventilation of the liquid contents, and the tank is also equipped with commercial-grade mounting flanges for maximum strength in the truck bed. UWS transfer tanks are available in multiple sizes to accommodate any job. NOTE: This tank is DOT-compliant for transporting Class 3 combustible fuels only, such as diesel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.