Zoro Homepage

34" Low Profile Trailer Tongue Truck Box, Aluminum

  • Mfr # EC20411

  • Zoro # G0353812


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Storage Capacity
2.9 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20411
Zoro #
G0353812
UPC #
672078082266
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
13 in
Overall Length
34-5/8 in
Overall Width
17 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Trailr Tongue Box,Low Profle,34",EC20411
Storage Capacity
2.9 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Trailer Tongue

Description

Trailr Tongue Box,Low Profle,34 In.,EC20411

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.