Zoro Homepage

36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8"

  • Mfr # EC30362

  • Zoro # G0353864


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30362
Zoro #
G0353864
UPC #
672078082952
Country of Origin
United States

Dimensions

Overall Length
36-3/4 in
Overall Height
11-3/4 in
Body Thickness
0.058 in
Overall Width
14-3/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket
Item
Truck Side Tool Box,Low Prfl,36",EC30362
Lock Type
Push Button Lock
Truck Box Type
Truck Side
Storage Capacity
2.3 cu. ft.

Description

Truck Side Tool Box,Low Prfl,36 In.,EC30362

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.