Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Low Profile Side Mount Truck Tool Box, Aluminum

  • Mfr # EC30201

  • Zoro # G0354354


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30201
Zoro #
G0354354
UPC #
672078082525
Country of Origin
United States

Dimensions

Overall Width
14-3/8 in
Overall Length
48-3/4 in
Body Thickness
0.058 in
Overall Height
11-3/4 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Truck Side Tool Box,Low Prfl,48",EC30201
Storage Capacity
3 cu. ft.
Truck Box Type
Truck Side
Lock Type
Push Button Lock

Description

The UWS EC30201 48" Low Profile Side Mount Truck Tool Box is a great solution for keeping your tools organised. The single lid offers easy access to the tool box's contents. With a 3 cu ft capacity, this truck side tool box will be able to hold all your tools with ease. Made of aluminum, the sturdy truck box also has a bright finish that resists corrosion and rusting. This low profile tool box has an overall height and width of 11-3/4 in. and 14-3/8 in., respectively. It features push button lock system for added security. The UWS EC30201 48" Low Profile Side Mount Truck Tool Box is the perfect companion for your next project or repair job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.