Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Passenger-Side Wheel Well Truck Tool Box

  • Mfr # EC30032

  • Zoro # G0354250


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
3.9 cu. ft.
Includes
(1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30032
Zoro #
G0354250
UPC #
672078080811
Country of Origin
United States

Dimensions

Height
24-5/8"
Body Thickness
0.058 in
Overall Width
47-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
3.9 cu. ft.
Includes
(1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Mounting Type
Truck Fender
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Passenger Side Box
Item
Passr-Side Truck Tool Box,48",EC30032
Truck Box Type
Truck Fender

Description

When you need to get your tools out of the way, the UWS EC30032 48" Passenger-Side Wheel Well Truck Tool Box is an excellent choice. It will fit easily into the fender well of your truck and provide easy access to all your tools. This tool box has a single lid with self-opening capability. With its microseal gasket, this aluminum tool box offers exceptional sealing for better protection against dust and moisture. Its 3.9 cu ft capacity means there is ample space in this truck box for all your tools. The gloss black finish makes it an attractive addition to any vehicle's interior design scheme. If you are looking for a high quality product that will make working on your car or truck easier, then this UWS Passr Side Truck Tool Box is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.