Zoro Homepage
This item is Discontinued.
Uws 55" Driver-Sde Truck Fender Tool Box EC30052

55" Driver-Sde Truck Fender Tool Box (Discontinued)

  • Mfr # EC30052
  • Zoro # G0354670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30052
Zoro #
G0354670
UPC #
672078080835
Country of Origin
Unknown

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
4.4 cu. ft.
Includes
(1) Drawer of 3" x 4-3/8" x 19", (2) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares
Mounting Type
Truck Fender
Lid Type
Single Lid
Gauge
0.058"
Locking System
Paddle Handles
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Driver Side Box
Item
Drvr-Sde Truck Fndr Tool Box,55",EC30052

Description

Drvr-Sde Truck Fndr Tool Box,55 In.,EC30052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.