Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Single Topside Truck Tool Box, Aluminum

  • Mfr # EC40021

  • Zoro # G0355142


product price: $775.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, Microseal Gasket
Truck Box Type
Topside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC40021
Zoro #
G0355142
UPC #
672078082136
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
13.685 in
Overall Length
60 in
Overall Height
17 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, Microseal Gasket
Item
Sngl Topside Truck Tool Box,60",EC40021
Truck Box Type
Topside
Storage Capacity
7.8 cu. ft.
Lock Type
T-Handles

Description

Sngl Topside Truck Tool Box,60 In.,EC40021

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.