63" Angled Crossover Truck Tool Box

  • Mfr # EC50005
  • Zoro # G922416054
product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
63.875 in
Overall Width
20.000 in
Body Material
Aluminum
Overall Height
14.750 in
For Use With
2009-2012 Suzuki Equator, 2005-2008 Dodge Dakota, 2009-2010 Dodge Dakota, 2015-2018 Chevrolet Colorado, 2015-2018 GMC Canyon, 2005-2026 Nissan Frontier, 2005-2021 Nissan Frontier, 2019-2024 Toyota Tacoma, 2019-2023 Toyota Tacoma,
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC50005
Zoro #
G922416054
UPC #
672078086196
Country of Origin
United States
Item
Truck Tool Box
Body Material
Aluminum
For Use With
2009-2012 Suzuki Equator, 2005-2008 Dodge Dakota, 2009-2010 Dodge Dakota, 2015-2018 Chevrolet Colorado, 2015-2018 GMC Canyon, 2005-2026 Nissan Frontier, 2005-2021 Nissan Frontier, 2019-2024 Toyota Tacoma, 2019-2023 Toyota Tacoma,

Dimensions

Overall Depth
63.875 in
Overall Width
20.000 in
Overall Height
14.750 in

Description

UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements. Aluminum construction also makes the box highly resistant to corrosion for long-lasting use. To add even more strength to the crossover truck tool box, the lid features our patented RigidCore foam-filled design. Layered between two sheets of aluminum, this core greatly increases the structural integrity of the lid to prevent bending and warping and to ensure smooth opening and closing. The lid is able to open to a full 90 degrees, providing better access to tools, equipment and other stored items. It also features self-opening struts to make it easy to open the box when your hands are full. This particular truck tool box features a low profile, meaning the lid is built lower than our standard lid. This provides a better view out the rear cab window and additional clearance for other items in the truck bed, if needed. To keep out moisture, dirt and even insects, the lid is also fitted with a MicroSeal gasket that seals off the inside of the tool box from the outside elements. UWS crossover truck tool boxes make it easy to keep your tools and other items organized, featuring a three-compartment sliding tool tray. The tool box itself is easy to install and is available in multiple sizes to provide the perfect for your truck and lifestyle. Like all UWS products, each crossover truck tool box is proudly assembled right here in the USA for style and long-lasting dependability (NOTE: This product is heavily packaged for parcel shipping).


  • Easy-to-operate, dual-locking twist handles offer strength and maximum security
  • Connecting rod allows for convenient operation from driver or passenger side
  • Interior rod enclosure helps prevent bending or jamming of lock system
  • Patented RigidCore foam-filled lid to maximize strength and prevent binding
  • Removable BedRug liner protects tools, reduces noise and allows for easy cleaning
  • 0.058" extra-thick, one-piece aluminum tub holds heavy tools and cargo
  • Widespread handles are easy to reach from either side of the truck
  • MicroSeal gasket helps seal out moisture, dust and dirt

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews