Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" SecureLockAngled CrossoverTruck ToolBx w/Low Profile, SL-63-A-LP-MB

  • Mfr # SL-63-A-LP-MB

  • Zoro # G7823768


product price: $905.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-63-A-LP-MB
Zoro #
G7823768
UPC #
672078077330
Country of Origin
United States

Description

UWS Secure Lock crossover truck tool boxes provide the ultimate in security and convenience, offering you a truck bed tool box unlike any other. It features a unique locking system, an innovative interior and a highly durable design. The Secure Lock truck box operates with two lockable twist handles. These handles are key-operated and allow you to lock the truck tool box from either the driver or passenger side. The two locks also give you the option to lock both sides for maximum security. The lid of the Secure Lock tool box is particularly strong, featuring our patented RigidCore foam-filled design. This gives the lid greater structural integrity and resists bending and warping. Like most UWS tool boxes, this box also features extra-thick aluminum construction, and the tub is welded into a single piece to ensure waterproof protection for your items. It is also equipped with a MicroSeal gasket to keep out dust, grime, moisture and insects. To protect the interior of the Secure Lock tool box, it features a heavy-duty BedRug liner. This protective mat resists dents and damage to the box itself and to your tools and other items, and it helps trap dust and dirt for easy cleanup. The UWS Secure Lock truck tool box offers excellent organization for your tools, featuring an included three-compartment tray and built-in screwdriver holders. The lid is able to open to a complete 90 degrees for easy access to the interior contents, and it is equipped with self-closing struts that automatically close the lid with a slight manual pull, securing the box when your hands are full. The Secure Lock truck tool box is quick and easy to install, and it is available in multiple sizes to provide the perfect fit for your own unique truck bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.