Shop UWS

69" Crossover Truck Tool Box

  • Mfr # EC50001
  • Zoro # G022416053

product price: 
$
759.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Height
14.750 in
Overall Depth
69.875 in
Overall Width
20.000 in
For Use With
2019-2026 Ram 1500, 2002-2003 Dodge Ram 1500, 2004-2005 Dodge Ram 1500, 2006-2008 Dodge Ram 1500, 2007-2007 Chevrolet Silverado 1500 Classic, 2007-2007 Chevrolet Silverado 2500 HD Classic, 2007-2007 Chevrolet Silverado 3500 Classic, 2019-2019 Chevrolet Silverado 1500 LD, 2022-2022 Chevrolet Silverado 1500 LTD, 1999-2006 Chevrolet Silverado 1500, 2004-2006 Chevrolet Silverado 1500, 2007-2026 Chevrolet Silverado 1500, 2007-2013 Chevrolet Silverado 1500, 2014-2026 Chevrolet Silverado 1500, 1999-2004 Chevrolet Silverado 2500, 2004-2004 Chevrolet Silverado 2500, 2001-2006 Chevrolet Silverado 2500 HD, 2007-2019 Chevrolet Silverado 2500 HD, 2015-2019 Chevrolet Silverado 2500 HD, 2020-2026 Chevrolet Silverado 2500 HD, 2001-2006 Chevrolet Silverado 3500, 2007-2019 Chevrolet Silverado 3500 HD, 2011-2019 Chevrolet Silverado 3500 HD, 2015-2019 Chevrolet Silverado 3500 HD, 2020-2026 Chevrolet Silverado 3500 HD, 2007-2007 GMC Sierra 1500 Classic, 2007-2007 GMC Sierra 2500 HD Classic, 2007-2007 GMC Sierra 3500 Classic, 2019-2019 GMC Sierra 1500 Limited, 2022-2022 GMC Sierra 1500 Limited, 1999-2006 GMC Sierra 1500, 2004-2006 GMC Sierra 1500, 2007-2026 GMC Sierra 1500, 2007-2013 GMC Sierra 1500, 2014-2026 GMC Sierra 1500, 1999-2004 GMC Sierra 2500, 2004-2004 GMC Sierra 2500, 2001-2006 GMC Sierra 2500 HD, 2007-2019 GMC Sierra 2500 HD, 2015-2019 GMC Sierra 2500 HD, 2020-2026 GMC Sierra 2500 HD, 2001-2006 GMC Sierra 3500, 2007-2019 GMC Sierra 3500 HD, 2011-2019 GMC Sierra 3500 HD, 2015-2019 GMC Sierra 3500 HD, 2020-2026 GMC Sierra 3500 HD, 2004-2004 Ford F-150 Heritage, 1997-2008 Ford F-150, 1997-2014 Ford F-150, 2001-2008 Ford F-150, 2001-2014 Ford F-150, 2009-2014 Ford F-150, 2015-2025 Ford F-150, 1999-2010 Ford F-250 Super Duty, 2023-2025 Ford F-250 Super Duty, 1999-2010 Ford F-350 Super Duty, 2023-2025 Ford F-350 Super Duty, 2023-2025 Ford F-450 Super Duty, 2004-2015 Nissan TITAN, 2008-2014 Nissan TITAN, 2008-2009 Nissan TITAN, 2007-2021 Toyota Tundra, 2007-2017 Toyota Tundra,
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC50001
Zoro #
G022416053
UPC #
672078086158
Country of Origin
United States
Item
Truck Tool Box
Body Material
Aluminum
For Use With
2019-2026 Ram 1500, 2002-2003 Dodge Ram 1500, 2004-2005 Dodge Ram 1500, 2006-2008 Dodge Ram 1500, 2007-2007 Chevrolet Silverado 1500 Classic, 2007-2007 Chevrolet Silverado 2500 HD Classic, 2007-2007 Chevrolet Silverado 3500 Classic, 2019-2019 Chevrolet Silverado 1500 LD, 2022-2022 Chevrolet Silverado 1500 LTD, 1999-2006 Chevrolet Silverado 1500, 2004-2006 Chevrolet Silverado 1500, 2007-2026 Chevrolet Silverado 1500, 2007-2013 Chevrolet Silverado 1500, 2014-2026 Chevrolet Silverado 1500, 1999-2004 Chevrolet Silverado 2500, 2004-2004 Chevrolet Silverado 2500, 2001-2006 Chevrolet Silverado 2500 HD, 2007-2019 Chevrolet Silverado 2500 HD, 2015-2019 Chevrolet Silverado 2500 HD, 2020-2026 Chevrolet Silverado 2500 HD, 2001-2006 Chevrolet Silverado 3500, 2007-2019 Chevrolet Silverado 3500 HD, 2011-2019 Chevrolet Silverado 3500 HD, 2015-2019 Chevrolet Silverado 3500 HD, 2020-2026 Chevrolet Silverado 3500 HD, 2007-2007 GMC Sierra 1500 Classic, 2007-2007 GMC Sierra 2500 HD Classic, 2007-2007 GMC Sierra 3500 Classic, 2019-2019 GMC Sierra 1500 Limited, 2022-2022 GMC Sierra 1500 Limited, 1999-2006 GMC Sierra 1500, 2004-2006 GMC Sierra 1500, 2007-2026 GMC Sierra 1500, 2007-2013 GMC Sierra 1500, 2014-2026 GMC Sierra 1500, 1999-2004 GMC Sierra 2500, 2004-2004 GMC Sierra 2500, 2001-2006 GMC Sierra 2500 HD, 2007-2019 GMC Sierra 2500 HD, 2015-2019 GMC Sierra 2500 HD, 2020-2026 GMC Sierra 2500 HD, 2001-2006 GMC Sierra 3500, 2007-2019 GMC Sierra 3500 HD, 2011-2019 GMC Sierra 3500 HD, 2015-2019 GMC Sierra 3500 HD, 2020-2026 GMC Sierra 3500 HD, 2004-2004 Ford F-150 Heritage, 1997-2008 Ford F-150, 1997-2014 Ford F-150, 2001-2008 Ford F-150, 2001-2014 Ford F-150, 2009-2014 Ford F-150, 2015-2025 Ford F-150, 1999-2010 Ford F-250 Super Duty, 2023-2025 Ford F-250 Super Duty, 1999-2010 Ford F-350 Super Duty, 2023-2025 Ford F-350 Super Duty, 2023-2025 Ford F-450 Super Duty, 2004-2015 Nissan TITAN, 2008-2014 Nissan TITAN, 2008-2009 Nissan TITAN, 2007-2021 Toyota Tundra, 2007-2017 Toyota Tundra,

Dimensions

Overall Height
14.750 in
Overall Depth
69.875 in
Overall Width
20.000 in

Description

UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements. Aluminum construction also makes the box highly resistant to corrosion for long-lasting use. To add even more strength to the crossover truck tool box, the lid features our patented RigidCore foam-filled design. Layered between two sheets of aluminum, this core greatly increases the structural integrity of the lid to prevent bending and warping and to ensure smooth opening and closing. The lid is able to open to a full 90 degrees, providing better access to tools, equipment and other stored items. It also features self-opening struts to make it easy to open the box when your hands are full. This particular truck tool box features a low profile, meaning the lid is built lower than our standard lid. This provides a better view out the rear cab window and additional clearance for other items in the truck bed, if needed. To keep out moisture, dirt and even insects, the lid is also fitted with a MicroSeal gasket that seals off the inside of the tool box from the outside elements. UWS crossover truck tool boxes make it easy to keep your tools and other items organized, featuring built-in screwdriver holders and a three-compartment sliding tool tray. The tool box itself is easy to install and is available in multiple sizes to provide the perfect for your truck and lifestyle. Like all UWS products, each crossover truck tool box is proudly assembled right here in the USA for style and long-lasting dependability (NOTE: This product is heavily packaged for parcel shipping).


  • Patented RigidCore foam-filled lid to maximize strength and prevent binding
  • Built lower on the bed rail for a better view out the rear window
  • 0.058" extra-thick, one-piece aluminum tub holds heavy tools and cargo
  • Stainless steel lock handles for security and corrosion-resistant operation
  • Connecting rod allows for convenient operation from driver or passenger side
  • Interior rod enclosure helps prevent bending or jamming of lock system
  • Widespread handles are easy to reach from either side of the truck
  • MicroSeal gasket helps seal out moisture, dust and dirt

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.