69" Crossover Truck Tool Box
- Mfr # EC50007
- Zoro # G722416049
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20.000 in
Overall Depth
69.875 in
Overall Height
14.750 in
Body Material
Aluminum
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC50007
- Zoro #
- G722416049
- UPC #
- 672078086219
- Country of Origin
- United States
- Item
- Truck Tool Box
- Body Material
- Aluminum
- For Use With
Dimensions
- Overall Width
- 20.000 in
- Overall Depth
- 69.875 in
- Overall Height
- 14.750 in
Description
UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements. Aluminum construction also makes the box highly resistant to corrosion for long-lasting use. To add even more strength to the crossover truck tool box, the lid features our patented RigidCore foam-filled design. Layered between two sheets of aluminum, this core greatly increases the structural integrity of the lid to prevent bending and warping and to ensure smooth opening and closing. The lid is able to open to a full 90 degr ees, providing better access to tools, equipment and other stored items. It also features self-opening struts to make it easy to open the box when your hands are full. To keep out moisture, dirt and even insects, the lid is also fitted with a MicroSeal gasket that seals off the inside of the tool box from the outside elements. UWS crossover truck tool boxes make it easy to keep your tools and other items organized, featuring built-in screwdriver holders and a three-compartment sliding tool tray. The tool box itself is easy to install and is available in multiple sizes to provide the perfect for your truck and lifestyle. UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.