69" Gull Wing Crossover Truck Tool Box
- Mfr # EC50008
- Zoro # G922416047
Key Features
Specifications
Details
- MFR #
- EC50008
- Zoro #
- G922416047
- UPC #
- 672078086226
- Country of Origin
- United States
- Body Material
- Aluminum
- Item
- Truck Tool Box
- For Use With
Dimensions
- Overall Depth
- 69.875 in
- Overall Width
- 20.000 in
- Overall Height
- 14.750 in
Description
UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements. Aluminum construction also makes the box highly resistant to corrosion for long-lasting use. This particular tool box features a gull wing top with two lockable, key-operated lids, providing convenient half-box access from either the driver side or passenger side of the truck. To give the lids reliable strength, they feature our patented RigidCore foam-filled design. Layered between two sheets of aluminum, this core greatly increases structural integrity to prevent bending and warping and to ensure smooth opening and closing. The lids also feature self-opening struts to make it easy to open the tool box when your hands are full. To keep out moisture, dirt and even insects, each lid is also fitted with a MicroSeal gasket that seals off the inside of the tool box from the outside elements. UWS crossover truck tool boxes make it easy to keep your tools and other items organized, featuring built-in screwdriver holders and a three-compartment sliding tool tray. The tool box itself is easy to install and is available in multiple sizes to provide the perfect for your truck and lifestyle. Like all UWS products, each crossover truck tool box is proudly assembled right here in the USA for style and long-lasting dependability (NOTE: This product is heavily packaged for parcel shipping).
- Two lids with locking handles provide secure, half-box access
- Patented RigidCore foam-filled lids to maximize strength and prevent binding
- 0.058" extra-thick, one-piece aluminum tub holds heavy tools and cargo
- Stainless steel lock handles for security and corrosion-resistant operation
- Interior rod enclosure helps prevent bending or jamming of lock system
- Widespread handles are easy to reach from either side of the truck
- MicroSeal gasket helps seal out moisture, dust and dirt
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.