Shop UWS

72" Gull Wing Crossover Truck Tool Box

  • Mfr # EC50009
  • Zoro # G122416052

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14.750 in
Overall Depth
72.875 in
Overall Width
20.000 in
Body Material
Aluminum
For Use With
2011-2018 Ram 1500, 2011-2025 Ram 2500, 2011-2025 Ram 3500, 2019-2024 Ram 1500 Classic, 2002-2003 Dodge Ram 1500, 2004-2005 Dodge Ram 1500, 2006-2010 Dodge Ram 1500, 2006-2008 Dodge Ram 1500, 2009-2010 Dodge Ram 1500, 2003-2005 Dodge Ram 2500, 2006-2008 Dodge Ram 2500, 2003-2005 Dodge Ram 3500, 2006-2008 Dodge Ram 3500, 1999-2016 Ford F-250 Super Duty, 1999-2010 Ford F-250 Super Duty, 2017-2022 Ford F-250 Super Duty, 1999-2016 Ford F-350 Super Duty, 1999-2010 Ford F-350 Super Duty, 2017-2022 Ford F-350 Super Duty, 2008-2016 Ford F-450 Super Duty, 2017-2022 Ford F-450 Super Duty, 2019-2022 Ford F-450 Super Duty,
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC50009
Zoro #
G122416052
UPC #
672078086233
Country of Origin
United States

Dimensions

Overall Height
14.750 in
Overall Depth
72.875 in
Overall Width
20.000 in

Details

Body Material
Aluminum
Item
Truck Tool Box
For Use With
2011-2018 Ram 1500, 2011-2025 Ram 2500, 2011-2025 Ram 3500, 2019-2024 Ram 1500 Classic, 2002-2003 Dodge Ram 1500, 2004-2005 Dodge Ram 1500, 2006-2010 Dodge Ram 1500, 2006-2008 Dodge Ram 1500, 2009-2010 Dodge Ram 1500, 2003-2005 Dodge Ram 2500, 2006-2008 Dodge Ram 2500, 2003-2005 Dodge Ram 3500, 2006-2008 Dodge Ram 3500, 1999-2016 Ford F-250 Super Duty, 1999-2010 Ford F-250 Super Duty, 2017-2022 Ford F-250 Super Duty, 1999-2016 Ford F-350 Super Duty, 1999-2010 Ford F-350 Super Duty, 2017-2022 Ford F-350 Super Duty, 2008-2016 Ford F-450 Super Duty, 2017-2022 Ford F-450 Super Duty, 2019-2022 Ford F-450 Super Duty,

Description

UWS crossover truck tool boxes are the tried-and-true way of keeping your tools organized, on-hand and fully secure no matter where you and your truck roam. Each UWS tool box is built from extra-thick aluminum welded into a single-piece tub. This provides the tool box with reliable strength and helps keep the interior sealed off from the elements. Aluminum construction also makes the box highly resistant to corrosion for long-lasting use. This particular tool box features a gull wing top with two lockable, key-operated lids, providing convenient half-box access from either the driver side or passenger side of the truck. To give the lids reliable strength, they feature our patented RigidCore foam-filled design. Layered between two sheets of aluminum, this core greatly increases structural integrity to prevent bending and warping and to ensure smooth opening and closing. The lids also feature self-opening struts to make it easy to open the tool box when your hands are full. To keep out moisture, dirt and even insects, each lid is also fitted with a MicroSeal gasket that seals off the inside of the tool box from the outside elements. UWS crossover truck tool boxes make it easy to keep your tools and other items organized, featuring built-in screwdriver holders and a three-compartment sliding tool tray. The tool box itself is easy to install and is available in multiple sizes to provide the perfect for your truck and lifestyle. Like all UWS products, each crossover truck tool box is proudly assembled right here in the USA for style and long-lasting dependability (NOTE: This product is heavily packaged for parcel shipping).


  • Two lids with locking handles provide secure, half-box access
  • Patented RigidCore foam-filled lids to maximize strength and prevent binding
  • 0.058" extra-thick, one-piece aluminum tub holds heavy tools and cargo
  • Stainless steel lock handles for security and corrosion-resistant operation
  • Interior rod enclosure helps prevent bending or jamming of lock system
  • Widespread handles are easy to reach from either side of the truck
  • MicroSeal gasket helps seal out moisture, dust and dirt

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.