Shop UWS
See all product information
Create Account
72" Secure Lock Crossover Truck Tool Box
- Mfr # EC50010
- Zoro # G022416046
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.750 in
Body Material
Aluminum
Overall Width
20.000 in
Overall Depth
72.875 in
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC50010
- Zoro #
- G022416046
- UPC #
- 672078086240
- Country of Origin
- United States
- Body Material
- Aluminum
- Item
- Truck Tool Box
- For Use With
Dimensions
- Overall Height
- 14.750 in
- Overall Width
- 20.000 in
- Overall Depth
- 72.875 in
Description
UWS Secure Lock crossover truck tool boxes provide the ultimate in security and convenience, offering you a truck bed tool box unlike any other. It features a unique locking system, an innovative interior and a highly durable design. The Secure Lock truck box operates with two lockable twist handles. These handles are key-operated and allow you to lock the truck tool box from either the driver or passenger side. The two locks also give you the option to lock both sides for maximum security. The lid of the Secure Lock tool box is particularly strong, featuring our patented RigidCore foam-filled design. This gives the lid greater structural integrity and resists bending and warping. Like most UWS tool boxes, this box also features extra-thick aluminum construction, and the tub is welded into a single piece to ensure waterproof protection for your items. It is also equipped with a MicroSeal gasket to keep out dust, grime, moisture and insects. To protect the interior of the Secure Lock tool box, it features a heavy-duty BedRug liner. This protective mat resists dents and damage to the box itself and to your tools and other items, and it helps trap dust and dirt for easy cleanup. The UWS Secure Lock truck tool box offers excellent organization for your tools, featuring an included three-compartment tray and built-in screwdriver holders. The lid is able to open to a complete 90 degrees for easy access to the interior contents, and it is equipped with self-closing struts that automatically close the lid with a slight manual pull, securing the box when your hands are full. The Secure Lock truck tool box is quick and easy to install, and it is available in multiple sizes to provide the perfect fit for your own unique truck bed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.