Zoro Homepage

Angl Crssvr Trck Tool Bx, 63", TBS-63-A-LP

  • Mfr # TBS-63-A-LP

  • Zoro # G0355465


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Capacity
7 cu. ft.
Includes
Mounting Hardwares
Height
14-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-63-A-LP
Zoro #
G0355465
UPC #
672078004183
Country of Origin
United States

Dimensions

Height
14-3/4"
Length
63-7/8"
Overall Width
20 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Capacity
7 cu. ft.
Includes
Mounting Hardwares
Mounting Type
Crossover
Lid Type
Single Lid
Gauge
0.058"
Features
Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angl Crssvr Trck Tool Bx,63",TBS-63-A-LP

Description

Angl Crssvr Trck Tool Bx,63 In.,TBS-63-A-LP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.